- Close Nipple
- 1/8" NPT(m) End Size
- 3/4" Overall Length
- 316 Stainless Steel
| No. of Ends | 2 |
| Overall Length | 0.75 in |
| Male Thread Size | 1/8 in |
| Material | 316 Stainless Steel |
| Fitting Type | Nipple |
| End Types | NPT |
| End Size | 1/8 NPT(m) |
| Weight | 0.001 LB |
| No. of Ends | 2 |
| Overall Length | 0.75 in |
| Male Thread Size | 1/8 in |
| Material | 316 Stainless Steel |
| Fitting Type | Nipple |
| End Types | NPT |
| End Size | 1/8 NPT(m) |
| Weight | 0.001 LB |