- Tubing
- 1 1/4" Tube O.D
- 1" Tube I.D.
- 100' Long
- 28 psi Working Pressure
applications
- For non-critical hospital use such as suction and drainingFor low pressure liquid and pneumatic applications
| Inch/Metric | Inch |
| Material | PVC |
| Tube I.D. | 1 in |
| Temperature Range [Max] | 135 °F |
| Operating Pressure | 28 psi |
| Tube OD | 1 1/4 in |
| Length | 100 ft |
| Color | Clear |
| Weight | 27.24 LB |

