- Tubing
- 5/8" Tube O.D
- 3/8" Tube I.D.
- 100' Long
- 65 psi Working Pressure
applications
- For non-critical hospital use such as suction and drainingFor low pressure liquid and pneumatic applications
| Color | Clear |
| Tube I.D. | 3/8 in |
| Operating Pressure | 65 psi |
| Inch/Metric | Inch |
| Temperature Range [Max] | 135 °F |
| Tube OD | 5/8 in |
| Material | PVC |
| Length | 100 ft |
| Weight | 0.127 LB |

