- Tubing
- 7/16" Tube O.D
- 5/16" Tube I.D.
- 100' Long
- 50 psi Working Pressure
applications
- For non-critical hospital use such as suction and drainingFor low pressure liquid and pneumatic applications
| Color | Clear |
| Length | 100 ft |
| Operating Pressure | 50 psi |
| Tube I.D. | 5/16 in |
| Temperature Range [Max] | 135 °F |
| Tube OD | 7/16 in |
| Material | PVC |
| Inch/Metric | Inch |
| Weight | 4.52 LB |

