- Tubing
- 1/2" Tube O.D
- 1/4" Tube I.D.
- 100' Long
- 70 psi Working Pressure
applications
- For non-critical hospital use such as suction and drainingFor low pressure liquid and pneumatic applications
| Color | Clear |
| Tube I.D. | 1/4 in |
| Inch/Metric | Inch |
| Tube OD | 1/2 in |
| Temperature Range [Max] | 135 °F |
| Operating Pressure | 70 psi |
| Material | PVC |
| Length | 100 ft |
| Weight | 9.46 LB |

