- Tubing
- 3/8" Tube O.D
- 1/4" Tube I.D.
- 100' Long
- 55 psi Working Pressure
applications
- For non-critical hospital use such as suction and drainingFor low pressure liquid and pneumatic applications
| Color | Clear |
| Material | PVC |
| Temperature Range [Max] | 135 °F |
| Length | 100 ft |
| Inch/Metric | Inch |
| Tube I.D. | 1/4 in |
| Operating Pressure | 55 psi |
| Tube OD | 3/8 in |
| Weight | 4.09 LB |

