- Fog Nozzle
- 2 1/2" NST (NH) Thread
- 100 psi Operating Pressure
- 108 gal/min
applications
- Designed to U.S Coast Guard specification for fighting fires with drafted water Required equipment for all commercial vessels under U.S Registry.
features
- Combination Fog and Straight Stream for shipboard fire fighting.
| Size (text) | 2 1/2 in |
| Thread Type | NST (NH) |
| GPM | 108 gal/min |
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| Weight | 13.75 LB |

