Skip to content Skip to navigation menu
U.S. Coast Guard Approved Fog Nozzle

CGN150NST

U.S. Coast Guard Approved Fog Nozzle
Item #103576397
  • Fog Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 55 gal/min
U.S. Coast Guard Approved Fog Nozzle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fog Nozzle
  • 1 1/2" NST (NH) Thread
  • 100 psi Operating Pressure
  • 55 gal/min

applications

  • Designed to U.S Coast Guard specification for fighting fires with drafted water Required equipment for all commercial vessels under U.S Registry.

features

  • Combination Fog and Straight Stream for shipboard fire fighting.
GPM 55 gal/min
Size (text) 1 1/2 in
Thread Type NST (NH)
Material Brass
Operating Pressure [Max] 100 psi
Weight 9.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison