- Fog Nozzle
- 2 1/2" NST (NH) Thread
- 100 psi Operating Pressure
- 150 gal/min
features
- Provides consistent volume at any spray angleAdjusts from Straight Stream to FogProvided with handles
| Thread Type | NST (NH) |
| Material | Polycarbonate |
| Operating Pressure [Max] | 100 psi |
| GPM | 150 gal/min |
| Size (text) | 2 1/2 in |
| Weight | 2.43 LB |

