- Fog Nozzle
- 2" SIPT Thread
- 100 psi Operating Pressure
- 150 gal/min
features
- Provides consistent volume at any spray angleAdjusts from Straight Stream to FogHigh flow
| Operating Pressure [Max] | 100 psi |
| Thread Type | SIPT |
| Material | Polycarbonate |
| GPM | 150 gal/min |
| Size (text) | 2 in |
| Weight | 0.52 LB |

