- Garden Hose
- 1" Hose ID
- 50' Long
- 150 psi Working Pressure
- Yellow Rubber
| Material | Rubber |
| Pressure | 150 psi |
| Hose Application | Garden Hose |
| Hose Length | 50 ft |
| Color | Yellow |
| Hose I.D. | 1 in |
| Weight | 17.25 LB |
| Material | Rubber |
| Pressure | 150 psi |
| Hose Application | Garden Hose |
| Hose Length | 50 ft |
| Color | Yellow |
| Hose I.D. | 1 in |
| Weight | 17.25 LB |