- Air Hose
- 3/8" Hose ID
- 50' Long
- 200 psi Working Pressure
- Yellow Nylon
features
- Coil-Chief comes standard with swivel on one end
| Pressure | 200 psi |
| Hose I.D. | 3/8 in |
| Material | Nylon |
| Hose Length | 50 ft |
| Color | Yellow |
| Hose Application | Air Hose |
| Weight | 2.21 LB |
| Pressure | 200 psi |
| Hose I.D. | 3/8 in |
| Material | Nylon |
| Hose Length | 50 ft |
| Color | Yellow |
| Hose Application | Air Hose |
| Weight | 2.21 LB |