- Air Hose
- 1/2" Hose ID
- 50' Long
- 200 psi Working Pressure
- Yellow Nylon
features
- Coil-Chief comes standard with swivel on one end
| Material | Nylon |
| Hose I.D. | 1/2 in |
| Pressure | 200 psi |
| Hose Length | 50 ft |
| Hose Application | Air Hose |
| Color | Yellow |
| Weight | 3.85 LB |
| Material | Nylon |
| Hose I.D. | 1/2 in |
| Pressure | 200 psi |
| Hose Length | 50 ft |
| Hose Application | Air Hose |
| Color | Yellow |
| Weight | 3.85 LB |