
- "King" Short Shank Suction Coupling
- Size 3"
- Brass
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
features
- Complete couplings supplied with rubber gasketsReplacement gaskets KRW standard are available
Type | Complete Coupling |
Size Designation | 3 in |
Thread Type | Straight Thread (SIPT) |
Material | Brass |
Weight | 4.835 LB |
