
- "King" Short Shank Suction Coupling
- Size 2 1/2"
- Brass
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
features
- Complete couplings supplied with rubber gasketsReplacement gaskets KRW standard are available
Type | Complete Coupling |
Size Designation | 2 1/2 in |
Material | Brass |
Thread Type | Straight Thread (SIPT) |
Weight | 2.475 LB |
