- "King" Short Shank Suction Coupling
- Size 4"
- Aluminum
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
features
- Aluminum
- Brass swivel nut
| Type | Complete Coupling |
| Size Designation | 4 in |
| Thread Type | NPSM |
| Material | Aluminum with Brass Nut |
| Weight | 3.98 LB |

