- "King" Short Shank Suction Coupling
- Size 3"
- Aluminum
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
features
- Aluminum
- Brass swivel nut
| Size Designation | 3 in |
| Type | Complete Coupling |
| Thread Type | Straight Thread (SIPT) |
| Material | Aluminum |
| Weight | 2.045 LB |

