- "King" Short Shank Suction Coupling
- Size 2"
- Aluminum
- Straight Thread (SIPT)
- Complete Coupling
applications
- For suction or discharge of water
features
- Aluminum
- Brass swivel nut
| Size Designation | 2 in |
| Type | Complete Coupling |
| Thread Type | NPSM |
| Material | Aluminum with Brass Nut |
| Weight | 0.76 LB |

