- Boss Type Clamp
- Plated Malleable Iron
- 4" Hose ID
- 5 1/4" - 5 19/32" Hose OD
features
- 6-bolt type with 3 gripping fingers and 3 clamp sections
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Clamp Torque | 200 lbf |
| Hose I.D. | 4 in |
| Material | Plated Malleable Iron |
| Hose O.D. Range | 5 1/4 to 5 19/32 |
| Weight | 19.17 LB |

