- Boss Type Clamp
- Plated Malleable Iron
- 2 1/2" Hose ID
- 3 3/32" - 3 7/16" Hose OD
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Material | Plated Malleable Iron |
| Clamp Torque | 60 lbf |
| Hose O.D. Range | 3 3/32 to 3 7/16 |
| Hose I.D. | 2 1/2 in |
| Weight | 4.19 LB |

