- Boss Type Clamp
- Plated Malleable Iron
- 1 1/2" Hose ID
- 1 13/16" - 2" Hose OD
features
- Plated malleable iron
- Specially designed dry bolts
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Hose I.D. | 1 1/2 in |
| Hose O.D. Range | 1 13/16 to 2 |
| Clamp Torque | 40 lbf |
| Material | Plated Malleable Iron |
| Weight | 2.24 LB |

