- Boss Type Clamp
- Plated Malleable Iron
- 1 1/4" Hose ID
- 1 1/2" - 1 25/32" Hose OD
features
- Plated malleable iron
- Specially designed dry bolts
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Hose I.D. | 1 1/4 in |
| Clamp Torque | 40 lbf |
| Material | Plated Malleable Iron |
| Hose O.D. Range | 1 1/2 to 1 25/32 |
| Weight | 2.15 LB |

