
- "King" Combination Nipple
- 3" Hose Shank x 3" Male NPT
- Brass
applications
- For low pressure discharge and suction service
features
- Hose nipples made from tubular stock to fit straight end hose
- Male NPT threaded end, same size hose
- Not intended for compressed air
NPT Thread | 3 in |
Material | Brass |
Size Designation | 3 in |
Weight | 2.96 LB |
