- "King" Combination Nipple
- 2" Hose Shank x 2" Male NPT
- Brass
applications
- For low pressure discharge and suction service
features
- Male NPT threaded end, same size hose
- Not intended for compressed air
- Hose nipples made from tubular stock to fit straight end hose
| NPT Thread | 2 in |
| Size Designation | 2 in |
| Material | Brass |
| Weight | 1.27 LB |

