- Ball Shut Off
- 1 1/2" NST (NH) Thread
- 200 psi Operating Pressure
- 4 3/4" Nozzle Length
features
- Full time swivel base ensures the durable rubber-like handle can be positioned for easy operation.
| Size (text) | 1 1/2 in |
| Length | 4 3/4 in |
| Thread Type | NST (NH) |
| Material | Brass |
| Operating Pressure [Max] | 200 psi |
| Weight | 4.57 LB |

