- Boss Type Clamp
- Plated Malleable Iron
- 4" Hose ID
- 4 7/8" - 5 1/4" Hose OD
features
- 6-bolt type with 3 gripping fingers and 3 clamp sections
caution
- Use only factory-supplied replacement bolts
- Do not lubricate nuts and bolts
| Clamp Torque | 200 lbf |
| Hose O.D. Range | 4 7/8 to 5 1/4 |
| Hose I.D. | 4 in |
| Material | Plated Malleable Iron |
| Weight | 19.1 LB |

