- Short Shank Fitting
- 1/2" Hose I.D.
- 3/4" (NPSM) Female Thread Size
- Brass
| Thread Type | NPSM |
| Connection Type | Male Coupling |
| Hose I.D. | 1/2 in |
| Fitting Description | Short Shank Fitting |
| Manufacturer Name | Dixon Valve |
| Material | Brass |
| Female Thread | 3/4 in (NPSM) |
| Weight | 0.117 LB |

