- Male Coupling
- 1/2" Hose I.D.
- 3/4" (NPSM) Male Thread Size
- Brass
| Body Material | Brass |
| Connection Type | Male Coupling |
| Manufacturer Name | Dixon Valve |
| Thread Type | NPSM |
| Male Thread | 3/4 in (NPSM) |
| Fitting Description | Machined Coupling |
| Fitting Angle | Straight |
| Hose I.D. | 1/2 in |
| Weight | 0.247 LB |

