- Boss Type Clamp
- Plated Malleable Iron
- 3" Hose ID
- 4 1/4" - 4 13/16" Hose OD
features
- 6-bolt type with 3 gripping fingers and 3 clamp sections
caution
- Not recommended for use with PTFE gaskets
- Polypropylene cam and groove should not be mixed with metal fittings
| Material | Plated Malleable Iron |
| Clamp Torque | 150 lbf |
| Hose I.D. | 3 in |
| Hose O.D. Range | 4 1/4 to 4 13/16 |
| Weight | 11.6 LB |

