- Bell Reducer
- 3/4 NPT(f) x 1/2 NPT(f) End Size
- 125# Brass
| End Types | NPT |
| End Size | 1/2 NPT(f), 3/4 NPT(f) |
| Material | 125# Brass |
| No. of Ends | 2 |
| Fitting Type | Bell Reducer |
| Fitting Angle | Straight |
| Weight | 0.255 LB |
| End Types | NPT |
| End Size | 1/2 NPT(f), 3/4 NPT(f) |
| Material | 125# Brass |
| No. of Ends | 2 |
| Fitting Type | Bell Reducer |
| Fitting Angle | Straight |
| Weight | 0.255 LB |