- Bell Reducer
- 6 NPT(f) x 3 NPT(f) End Size
- 150# Iron
| Fitting Type | Bell Reducer |
| Fitting Angle | Straight |
| End Size | 3 NPT(f), 6 NPT(f) |
| Material | 150# Iron |
| No. of Ends | 2 |
| End Types | NPT |
| Weight | 6.644 LB |
| Fitting Type | Bell Reducer |
| Fitting Angle | Straight |
| End Size | 3 NPT(f), 6 NPT(f) |
| Material | 150# Iron |
| No. of Ends | 2 |
| End Types | NPT |
| Weight | 6.644 LB |