- Bell Reducer
- 1/2 NPT(f) x 1/4 NPT(f) End Size
- 150# Iron
| Fitting Angle | Straight |
| End Types | NPT |
| End Size | 1/4 NPT(f), 1/2 NPT(f) |
| Material | 150# Iron |
| No. of Ends | 2 |
| Fitting Type | Bell Reducer |
| Weight | 0.14 LB |
| Fitting Angle | Straight |
| End Types | NPT |
| End Size | 1/4 NPT(f), 1/2 NPT(f) |
| Material | 150# Iron |
| No. of Ends | 2 |
| Fitting Type | Bell Reducer |
| Weight | 0.14 LB |