- Bell Reducer
- 4 NPT(f) x 3 NPT(f) End Size
- 125# Brass
| Fitting Type | Bell Reducer |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | 125# Brass |
| End Types | NPT |
| End Size | 3 NPT(f), 4 NPT(f) |
| Weight | 6.644 LB |
| Fitting Type | Bell Reducer |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | 125# Brass |
| End Types | NPT |
| End Size | 3 NPT(f), 4 NPT(f) |
| Weight | 6.644 LB |