- Tubing
- 1 11/16" Tube O.D
- 1 1/4" Tube I.D.
- 100' Long
- 100 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Color | Clear |
| Length | 100 ft |
| Tube OD | 1 11/16 in |
| Operating Pressure | 100 psi |
| Material | PVC |
| Tube I.D. | 1 1/4 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | 27 °F |
| Weight | 0.65 LB |

