
- Bell Reducer
- 2 NPT(f) x 1 1/2 NPT(f) End Size
- 150# Iron
End Types | NPT |
Fitting Angle | Straight |
Finish | Galvanized |
No. of Ends | 2 |
Fitting Type | Bell Reducer |
End Size | 1 1/2 NPT(f), 2 NPT(f) |
Material | 150# Iron |
Weight | 1.39 LB |

End Types | NPT |
Fitting Angle | Straight |
Finish | Galvanized |
No. of Ends | 2 |
Fitting Type | Bell Reducer |
End Size | 1 1/2 NPT(f), 2 NPT(f) |
Material | 150# Iron |
Weight | 1.39 LB |