- Bell Reducer
- 1 1/2 NPT(f) x 1 1/4 NPT(f) End Size
- 150# 316 Stainless Steel
| Material | 150# 316 Stainless Steel |
| End Size | 1 1/4 NPT(f), 1 1/2 NPT(f) |
| End Types | NPT |
| Fitting Angle | Straight |
| Fitting Type | Bell Reducer |
| No. of Ends | 2 |
| Weight | 1.0 LB |
| Material | 150# 316 Stainless Steel |
| End Size | 1 1/4 NPT(f), 1 1/2 NPT(f) |
| End Types | NPT |
| Fitting Angle | Straight |
| Fitting Type | Bell Reducer |
| No. of Ends | 2 |
| Weight | 1.0 LB |