- Tubing
- 1/4" Tube O.D.
- 7/16" Tube I.D.
- 300' Long
- 250 psi Working Pressure
| Color | Clear |
| Length | 300 ft |
| Temperature Range [Min] | 27 °F |
| Tube I.D. | 1/4 in |
| Temperature Range [Max] | 150 °F |
| Operating Pressure | 250 psi |
| Tube OD | 7/16 in |
| Inch/Metric | Inch |
| Material | PVC |
| Weight | 16.38 LB |

