- Tubing
- 3/16" Tube O.D.
- 3/8" Tube I.D.
- 300' Long
- 250 psi Working Pressure
| Length | 300 ft |
| Tube I.D. | 3/16 in |
| Inch/Metric | Inch |
| Material | PVC |
| Color | Clear |
| Temperature Range [Max] | 150 °F |
| Operating Pressure | 250 psi |
| Temperature Range [Min] | 27 °F |
| Tube OD | 3/8 in |
| Weight | 14.9 LB |

