- Nozzle Tips
- 1" NST (NH) Thread
- 100 psi Operating Pressure
- 74 gal/min
features
- Straight stream only
| Cover Color | Satin |
| GPM | 74 gal/min |
| Material | Brass |
| Length | 4 3/4 in |
| Operating Pressure [Max] | 100 psi |
| Size (text) | 1 in |
| Orifice Size | 1/2 in |
| Thread Type | NST (NH) |
| Weight | 0.72 LB |

