- Plain Hose Nozzle
- 3/4" NPSH Thread
- 100 psi Operating Pressure
- 6" Nozzle Length
| Orifice Size | 1/4 in |
| Material | Brass |
| Operating Pressure [Max] | 100 psi |
| Length | 6 in |
| Size (text) | 3/4 in |
| Thread Type | NPSH |
| Cover Color | Satin |
| Weight | 0.35 LB |
| Orifice Size | 1/4 in |
| Material | Brass |
| Operating Pressure [Max] | 100 psi |
| Length | 6 in |
| Size (text) | 3/4 in |
| Thread Type | NPSH |
| Cover Color | Satin |
| Weight | 0.35 LB |