- Plain Hose Nozzle
- 2 1/2" NPSH Thread
- 100 psi Operating Pressure
- 12" Nozzle Length
| Thread Type | NPSH |
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| Length | 12 in |
| Size (text) | 2 1/2 in |
| Cover Color | Satin |
| Orifice Size | 1 in |
| Weight | 2.82 LB |
| Thread Type | NPSH |
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| Length | 12 in |
| Size (text) | 2 1/2 in |
| Cover Color | Satin |
| Orifice Size | 1 in |
| Weight | 2.82 LB |