- Plain Hose Nozzle
- 1 1/4" NPSH Thread
- 100 psi Operating Pressure
- 10" Nozzle Length
| Cover Color | Satin |
| Thread Type | NPSH |
| Material | Brass |
| Size | 1 1/2 in |
| Size (text) | 1 1/4 in |
| Operating Pressure [Max] | 100 psi |
| Length | 10 in |
| Orifice Size | 3/8 in |
| Weight | 1.12 LB |
| Cover Color | Satin |
| Thread Type | NPSH |
| Material | Brass |
| Size | 1 1/2 in |
| Size (text) | 1 1/4 in |
| Operating Pressure [Max] | 100 psi |
| Length | 10 in |
| Orifice Size | 3/8 in |
| Weight | 1.12 LB |