- Plain Hose Nozzle
- 1" NST (NH) Thread
- 100 psi Operating Pressure
- 8" Nozzle Length
| Size (text) | 1 in |
| Thread Type | NST (NH) |
| Cover Color | Satin |
| Orifice Size | 5/16 in |
| Length | 8 in |
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| Weight | 0.59 LB |
| Size (text) | 1 in |
| Thread Type | NST (NH) |
| Cover Color | Satin |
| Orifice Size | 5/16 in |
| Length | 8 in |
| Operating Pressure [Max] | 100 psi |
| Material | Brass |
| Weight | 0.59 LB |