
- Boss Male Stem
- Brass
- 2" Hose ID
- 2" NPT Thread
applications
- Boss couplings are all-purpose hose couplings universally recommended for steam hose connections They are also widely used for air water fluid petroleum chemicals and liquid petroleum gas up to 1 ID.Boss couplings can be applied to many types of rubber synthetic plastic metallic or semi-metallic hose Consult Dixon for specific media capabilities.
Thread Size | 2 |
Thread Type | NPT |
Hose I.D. | 2 in |
Material | Brass |
Weight | 3.47 LB |
