- Long Shank Coupling
- 2 1/2" Hose I.D.
- 2 1/2" (NST) Male Thread Size
- Brass
| Size Designation | 2 1/2 in |
| Manufacturer Name | Dixon Valve |
| Connection Type | NST |
| Type | Long Shank Coupling |
| Male Thread | 2 1/2 in (NST) |
| Seals | Rubber |
| Material | Brass |
| Weight | 5.62 LB |
| Size Designation | 2 1/2 in |
| Manufacturer Name | Dixon Valve |
| Connection Type | NST |
| Type | Long Shank Coupling |
| Male Thread | 2 1/2 in (NST) |
| Seals | Rubber |
| Material | Brass |
| Weight | 5.62 LB |