- Long Shank Coupling
- 2" Hose I.D.
- 2" (NPSM) Male Thread Size
- Brass
| Male Thread | 2 in (NPSM) |
| Manufacturer Name | Dixon Valve |
| Type | Long Shank Coupling |
| Material | Brass |
| Seals | Rubber |
| Size Designation | 2 in |
| Connection Type | NPSM |
| Weight | 3.635 LB |
| Male Thread | 2 in (NPSM) |
| Manufacturer Name | Dixon Valve |
| Type | Long Shank Coupling |
| Material | Brass |
| Seals | Rubber |
| Size Designation | 2 in |
| Connection Type | NPSM |
| Weight | 3.635 LB |