
- Long Shank Coupling
- 3/4" Hose I.D.
- 3/4" (NPSM) Male Thread Size
- Brass
Size Designation | 3/4 in |
Connection Type | NPSM |
Material | Brass |
Type | Long Shank Coupling |
Male Thread | 3/4 in (NPSM) |
Manufacturer Name | Dixon Valve |
Seals | Rubber |
Weight | 0.362 LB |
