- Long Shank Coupling
- 5/8" Hose I.D.
- 3/4" (NPSM) Female Thread Size
- Rubber Seal
- Brass
| Thread Type | NPSM |
| Seals | Rubber |
| Size Designation | 5/8 in |
| Manufacturer Name | Dixon Valve |
| Connection Type | Hose Shank x NPSM Threaded End |
| Material | Brass |
| Type | Long Shank Coupling |
| Female Thread | 3/4 in (NPSM) |
| Weight | 0.147 LB |

