- Long Shank Coupling
- 2" Hose I.D.
- 2" (NPSM) Female Thread Size
- Rubber Seal
- Brass
| Size Designation | 2 in |
| Manufacturer Name | Dixon Valve |
| Material | Brass |
| Thread Type | NPSM |
| Connection Type | Hose Shank x NPSM Threaded End |
| Type | Long Shank Coupling |
| Seals | Rubber |
| Female Thread | 2 in (NPSM) |
| Weight | 1.975 LB |

