- Long Shank Coupling
- 5/8" Hose I.D.
- 3/4" (NPSM) Male Thread Size
- Brass
| Size Designation | 5/8 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 3/4 in (NPSM) |
| Type | Long Shank Coupling |
| Material | Brass |
| Connection Type | NPSM |
| Weight | 0.153 LB |
| Size Designation | 5/8 in |
| Manufacturer Name | Dixon Valve |
| Male Thread | 3/4 in (NPSM) |
| Type | Long Shank Coupling |
| Material | Brass |
| Connection Type | NPSM |
| Weight | 0.153 LB |